Buy more than* S$200* and get FREE SHIPPING

  • Pocket Loupe

Pocket Loupe SL-51

Item.#
05239105
Mfr.#
SL-51
Package Qty.
1PC
Ship pack of
1
48.32 SGD
ADD TO CART
Shipped after 2017-04-06
Now we ship to...
...see all
Item Feature
Magnification
8,15
Type
Pocket Magnifier
Specification
With 2 kind of lens. 8 power / 15 power binocular. Lens diameter : 13mm / 25mm.
Lens Diameter (phi mm)
13,25
Overall Length (mm)
150