Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • IC Remover
  • IC Remover
  • IC Remover
  • IC Remover

IC Remover SS-08

3.60 (5)
Item.#
05239193
Mfr.#
SS-08
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
1 2329
Outside Dimension (mm)
125x60, 125x60
TRUSCO Part Number
302-7210, 302-7210
Conpatible IC (pin)
8-42, 8 - 42
Weight (g)
32, 32
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 2
1 star 0
Review Rating: 3.60
5 Customer Reviews
The reviews are automatic translation.
During machine maintenance
2
From Japan
On 2016-05-27 09:17:36
The accuracy of the screw is bad and it does not lock properly
This review is about item#05239193.
Tool for pulling out IC
5
From Japan
On 2015-11-14 18:46:55
As this one has size of width, you do not have to buy anything. I actually tried it, but I grasp it firmly and get out. Hanamaru is! It is!
This review is about item#05239193.
Board ROM unplug
4
From Japan
On 2014-12-24 23:05:57
It is extremely convenient because it fixes with screws. However, I think that it is easy to pull out more if there is some slip prevention on the metal part of the tip.
This review is about item#05239193.
Audi repair
2
From Japan
On 2013-11-10 14:29:40
I can not fix the horizontal adjustment screw well
This review is about item#05239193.
It is used to remove the DIP IC that is inserted in the IC socket on the board.
5
From Japan
On 2010-08-03 20:46:34
Since the width can be fixed firmly with the easy-to-rotate screws, the operation of inserting and removing the IC has become several tens of times a day! This tool is satisfied without breaking the foot of the IC.
This review is about item#05239193.