Buy more than* S$200* and get FREE SHIPPING

  • Print Board without Connector
  • Print Board without Connector
  • Print Board without Connector
  • Print Board without Connector
  • Print Board without Connector
  • Print Board without Connector

Print Board without Connector SS-10

4.00 (2)
Item.#
05239211
Mfr.#
SS-10
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
1 2329
Weight (g)
26, 26
TRUSCO Part Number
302-7228, 302-7228
Outside Dimension (mm)
112x34, 112x34
Description 2
Suitable for inclusion and if mating connector PCB's blanking out!
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Removing the board connector
4
From Japan
On 2014-01-21 12:33:36
Since I was just pulling it I bought this item I can save it without getting out of the line But I'd like the tip to bend 90 degrees for a connector that is attached to a narrow place or horizontally on the board
This review is about item#05239211.
Audio repair
4
From Japan
On 2013-11-10 14:25:29
Usage is another one
This review is about item#05239211.