Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Spring Hook
  • Spring Hook
  • Spring Hook
  • Spring Hook

Spring Hook SS-21

5.00 (2)
Item.#
05239281
Mfr.#
SS-21
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
1 2328
Shaft Diameter (phi mm)
3, 3
Overall Length (mm)
215, 215
TRUSCO Part Number
368-8551, 368-8551
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Campagnolo Ergo Power Maintenance
5
From Japan
On 2014-09-12 13:41:17
Used for Campagnolo Ergo Power Maintenance Used as a tool to be used for pushing in when assembling the spring.
This review is about item#05239281.
Used for attaching springs on the entire lid of MD
5
From Japan
On 2013-11-10 14:26:55
It became useful
This review is about item#05239281.