Buy more than* S$200* and get FREE SHIPPING

  • Pin Extractor
  • Pin Extractor
  • Pin Extractor
  • Pin Extractor

Pin Extractor SS-33

4.90 (10)
Item.#
05239333
Mfr.#
SS-33
Package Qty.
1PC
Ship pack of
1
31.89 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Caution
Please note that pins may not be removable depending on the situation. Please do not use pins with sizes that don't fit.Pins may get damaged., Please note that pins may not be removable depending on the situation. Please do not use pins with sizes that don't fit.Pins may get damaged.
Dimensions C (mm)
21, 21
Surface Processing
Nickel plating, Nickel plating
Material
SUS303G/C3604, SUS303G/C3604
Sleeve Outside Diameter (phi mm)
3.6, 3.6
TRUSCO Part Number
341-8367, 341-8367
2015 Trusco Published Pages
1 2329
Dimensions B (mm)
64, 64
Dimensions A (mm)
12, 12
Sleeve Inner Diameter (phi mm)
3.1, 3.1
Weight (g)
25, 25
Customer Reviews
5 star 9
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.90
10 Customer Reviews
The reviews are automatic translation.
Line drawing of equipment
4
From Japan
On 2016-01-26 11:40:56
I hope the price goes cheaper
This review is about item#05239324.
Mortar block used for wiring exchange work.
5
From Japan
On 2015-12-07 18:45:53
I did not think that there was this, I am grateful.
This review is about item#05239333.
Detaching the connector
5
From Japan
On 2015-11-23 22:32:59
It is inexpensive and reliable.
This review is about item#05239333.
Electricity play
5
From Japan
On 2015-11-04 18:57:21
Is good
This review is about item#10322706.
Connector terminal disconnected
5
From Japan
On 2015-03-17 08:59:44
Easily escape. I think that the price is reasonable
Connector pin removal work on site
5
From Japan
On 2015-01-13 13:11:41
Because the price was cheap, if you were buying a series of bulky items, SOS entered from the electric wiring provider at the work site, and will not return if you lend it for the helpers (laugh). The price you can buy instantly is good.
This review is about item#05239324.
Replacing the battery connector of the radio control
5
From Japan
On 2013-10-24 14:41:52
I used it at once. It was very easy to exchange the connectors.
This review is about item#05239333.
Withdrawal of MOLEX terminal
5
From Japan
On 2013-09-05 13:24:06
I bought it because it is cheaper than genuine MOLEX. The feeling of use is as good as a genuine product, it is possible to work both male and female terminals.
This review is about item#05239333.
Pin out connector
5
From Japan
On 2013-07-26 15:33:21
great
This review is about item#05239324.
When miswiring socket
5
From Japan
On 2013-04-04 13:42:07
Was good
This review is about item#10322706.