Buy more than* S$200* and get FREE SHIPPING

  • Ceramic Soldering Iron Tip (SK-40 Series)

Ceramic Soldering Iron Tip (SK-40 Series) ST-21

4.00 (1)
Item.#
05239446
Mfr.#
ST-21
Package Qty.
1PC
Ship pack of
1
12.12 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
1 2272
TRUSCO Part Number
400-2016, 400-2016
Overall Length (mm)
49, 49
Point Dimensions (mm)
phi2.5, phi2.5
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Repair of audio equipment
4
From Japan
On 2016-01-26 14:57:42
Soldering iron is very easy to use, but has been used 10 years of engineers.
This review is about item#05239455.