Buy more than* S$200* and get FREE SHIPPING

  • Ceramic Soldering Iron Tip (SK-40 Series)

Ceramic Soldering Iron Tip (SK-40 Series) ST-23

4.00 (1)
Item.#
05239464
Mfr.#
ST-23
Package Qty.
1PC
Ship pack of
1
16.09 SGD
ADD TO CART
Shipped after 2017-09-26
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
1 2272
Point Dimensions (mm)
phi3, phi3
TRUSCO Part Number
400-2032, 400-2032
2014 TRUSCO Published Page
1-2275
Overall Length (mm)
47, 47
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Repairing audio equipment
4
From Japan
On 2016-01-26 14:57:42
Although the engineer's soldering iron is used for 10 years, it is very easy to use.
This review is about item#05239455.