Buy more than* S$200* and get FREE SHIPPING

  • Wire Solder

Wire Solder SW-11

4.73 (26)
Item.#
05239543
Mfr.#
SW-11
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
RA
Weight (g)
150, 150
Wire Diameter (phi mm)
0.6, 0.6
Ingredients
Sn: 60%, Pb: 40%, Sn:60%, Pb:40%
Customer Reviews
5 star 21
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 4.73
26 Customer Reviews
The reviews are automatic translation.
For soldering
4
From Japan
On 2018-02-10 21:17:56
Because it is used at home, it is saved with a small amount. I have not used it, but if it is easy to use it is a repeat.
This review is about item#5239604.
Solder time
5
From Japan
On 2017-10-15 21:11:51
Because the scattering of the flux in the center is small compared to other companies The rest of the rest is easy
This review is about item#5239647.
Electrical product processing wiring
5
From Japan
On 2017-07-15 16:56:09
Outer dimensions of yarn solder is 1 Φ, not too fine, too much quantity, easy to use. The price is affordable and satisfied.
This review is about item#5239604.
For repair and manufacture of electronic equipment
5
From Japan
On 2017-07-11 21:55:50
Although I bought thread solder many times, the price is not cheap for this product, but the quality is satisfied. I will buy this product next time.
This review is about item#5239674.
Repair of electronic parts
5
From Japan
On 2017-06-13 22:43:12
The amount is also many, COSPA is nice. There is no problem with riding solder.
This review is about item#5239604.
Create a little prototype base
5
From Japan
On 2017-03-20 23:05:50
I felt elongation also very easy to use very well. Since the diameter is slightly thick, IC chip or something a bit handy is not it? It is an impression. Because there is even arbitrary depending on your arms, the goods themselves were very good ones.
This review is about item#5239604.
Soldering work (attaching parts to the board)
5
From Japan
On 2017-02-21 15:10:55
Because it was filled with lead, the solder melted smoothly, it was in a state easy to attach.
This review is about item#5239622.
For equipment repair or manufacture.
5
From Japan
On 2016-11-15 16:05:43
I used it for the first time, but the melting point is also low and it is a beautiful finish. I think that it is cheap and good product.
This review is about item#5239595.
Soldering
5
From Japan
On 2016-11-12 18:05:29
Inventory is purchased with. Because I can not work if I run out! It is!
This review is about item#5239552.
For versatile use.
5
From Japan
On 2016-08-30 02:47:58
I liked it was less solder smoke and solder easy to use for soldering work. It is a big success in repairing car wiring, PC, electric appliances etc. Do not buy this again.
This review is about item#05239647.