Buy more than* S$200* and get FREE SHIPPING

  • Superiot RA No-Clean Solder

Superiot RA No-Clean Solder SWA-06

2.67 (3)
Package Qty.
Ship pack of
8.99 SGD
Shipped after 2018-03-19
Now we ship to...
...see all
Item Feature
Aqueous Solution Resistance (ohm cm)
6x104, 6x104
JIS Standard
Class A
Content (wt %)
2.7 No Clean FLAX
Wire Diameter (phi mm)
0.6, 0.6
Melting Point (degree c)
183-190, 183 - 190
Sn:60%, Pb:40%
Overall Wire Length (m)
5.6, 5.6
Insulation Resistance (ohm)
2x1015(Normalcy) "2x1013 (After humidification)
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
Metal Processing
From Japan
On 2016-07-05 13:04:54
It is convenient because flux is unnecessary.
This review is about item#05239701.
Joining thin sheet metal etc.
From Japan
On 2015-09-17 19:16:50
I purchased it because it is a non-cleaning type. It is comfortable and easy to clean. If you warm up the base material well on a thin stainless steel plate, solder will ride on the base material so if you attach a little lead wire, it is OK without flux for stain. I had to do flux without doing well if I had to pay the sheet metal. Used soldering iron is white light FX-600 or junior 100 W
This review is about item#05239726.
Balance for fishing
From Japan
On 2014-06-03 16:56:13
As a hobby I am making a balance for throwing with a stainless steel spring wire. I purchased this product because it can also be used for stainless steel, but I did not attach it at all. It may be due to my immaturity, but it is safe to use flux as usual.
This review is about item#05239735.