Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Superiot RMA No-Wash Solder

Superiot RMA No-Wash Solder SWS-08

Item.#
05239832
Mfr.#
SWS-08
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
1 2292
Melting Point (degree c)
183-90, 183 - 90
Ingredients
Sn:60%,Pb:40%, Sn:60%, Pb:40%
Overall Wire Length (m)
4.4, 4.4
Weight (g)
20
Insulation Resistance (ohm)
3x1013(Normal) 5x1012 (After humidification)
Aqueous Solution Resistance (ohm cm)
1x105, 1x105
JIS Standard
AA class
Content (wt %)
1.7 No Cleaning FLAX
Wire Diameter (phi mm)
0.8, 0.8
TRUSCO Part Number
368-8623, 368-8623