Buy more than* S$200* and get FREE SHIPPING

  • Superiot RMA No-Wash Solder

Superiot RMA No-Wash Solder SWS-12

Item.#
05239857
Mfr.#
SWS-12
Package Qty.
1PC
Ship pack of
1
9.94 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
1 2292
Melting Point (degree c)
183-90, 183 - 90
Ingredients
Sn:60%,Pb:40%, Sn:60%, Pb:40%
Wire Diameter (phi mm)
1.2, 1.2
TRUSCO Part Number
368-8640, 368-8640
Insulation Resistance (ohm)
3x1013(Normal) 5x1012 (After humidification)
Aqueous Solution Resistance (ohm cm)
1x105, 1x105
JIS Standard
AA class
Overall Wire Length (m)
4.6, 4.6
Weight (g)
40
Content (wt %)
1.7 No Cleaning FLAX