Buy more than* S$200* and get FREE SHIPPING

  • Powerful Nipper

Powerful Nipper NK-16

4.50 (6)
Item.#
05239954
Mfr.#
NK-16
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0578
Cutting Capacity (phi mm) Copper Wire
3, 3
Blade Part Hardness
HRC58+/-4
Overall Length (mm)
153, 153
Material
S55C, S55C
Cutting Capacity (phi mm) Steel Wire
1.9, 1.9
Weight (g)
120, 120
TRUSCO Part Number
368-8046, 368-8046
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
When repairing a machine
4
From Japan
On 2017-10-31 16:39:44
Light and sharp outstanding. There is no slight gap in the state that the tooth is closed, and it cuts well at any part. Since the spring of return in the middle is unnecessary, it removed immediately.
This review is about item#5239954.
Disconnection of wiring etc.
3
From Japan
On 2017-07-31 09:00:19
It can be used normally. It is not a tool that has particular emphasis function, so it can be used normally for the time being, so there is no problem.
This review is about item#5239954.
It is used for repair etc.
5
From Japan
On 2017-03-29 17:58:41
We are satisfied with correspondence, goods, packaging. I'd like to purchase again.
This review is about item#5239954.
For wiring work
5
From Japan
On 2017-02-04 17:35:23
Precise construction with sharp sharpness and rattling. I am happy that it seems to be used for a long time
This review is about item#5239945.
Electrical circuit wiring
5
From Japan
On 2016-10-23 20:32:59
I feel that the accuracy of the cutting edge is better than the nipper I used before. I am familiar with just the size.
This review is about item#5239954.
It is used for deburring after cutting the metal
5
From Japan
On 2014-09-17 14:22:11
It is easy to use with a stopper attached. I burr of parts of about 1,000 metals (iron) every day. When trying several kinds and cutting a lot, the hand is hard to get tired.
This review is about item#05239954.