Buy more than* S$200* and get FREE SHIPPING

  • Powerful nipper (with hole)

Powerful nipper (with hole) NK-25

5.00 (1)
Item.#
05239963
Mfr.#
NK-25
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0578
Cutting Capacity (phi mm) Copper Wire
2.6, 2.6
Blade Part Hardness
HRC58 +/- 4
Overall Length (mm)
130, 130
Material
S55C, S55C
Cutting Capacity (phi mm) Steel Wire
1.5, 1.5
Weight (g)
80, 80
TRUSCO Part Number
395-5273, 395-5273
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Wiring work
5
From Japan
On 2018-03-07 19:01:03
Very sharp and durable, I bought it by replacement. It is performance that I am satisfied this time as well.
This review is about item#5239963.