Buy more than* S$200* and get FREE SHIPPING

  • Powerful nipper (with hole)

Powerful nipper (with hole) NK-26

Item.#
05239972
Mfr.#
NK-26
Package Qty.
1PC
Ship pack of
1
30.58 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0578
Cutting Capacity (phi mm) Copper Wire
3, 3
Blade Part Hardness
HRC58+/-4
Overall Length (mm)
153, 153
Material
S55C, S55C
Cutting Capacity (phi mm) Steel Wire
1.9, 1.9
Weight (g)
120, 120
TRUSCO Part Number
368-8054, 368-8054