Buy more than* S$200* and get FREE SHIPPING

  • Powerful Nipper

Powerful Nipper NK-36

5.00 (2)
Item.#
05239981
Mfr.#
NK-36
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0578
Cutting Capacity (phi mm) Steel Wire
2, 2
Weight (g)
150, 150
Material
S58C, S58C
Cutting Capacity (phi mm) Copper Wire
3.2, 3.2
Blade Part Hardness
HRC60+/-4
Overall Length (mm)
155, 155
TRUSCO Part Number
368-8062, 368-8062
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
I am cutting the aluminum wire.
5
From Japan
On 2015-02-14 09:39:52
Until now because it is an aluminum wire, I thought it would be nice at a 100 yen shop nipper, but in order to do a few things, I need something sharp enough.
This review is about item#05239981.
Wiring work
5
From Japan
On 2014-03-31 22:10:07
It is a tool that is easy to use with good movement, familiar to hands. I'm going to use it for a long time.
This review is about item#05239981.