Buy more than* S$200* and get FREE SHIPPING

  • Slant nipper (with hole)

Slant nipper (with hole) NN-45

5.00 (2)
Item.#
05239997
Mfr.#
NN-45
Package Qty.
1PC
Ship pack of
1
29.32 SGD
ADD TO CART
Shipped after 2017-05-31
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0591
Cutting Capacity (phi mm) Copper Wire
2, 2
Blade Part Hardness
HRC58 +/- 4
Overall Length (mm)
133, 133
Material
S58C, S58C
Cutting Capacity (phi mm) Steel Wire
1.2, 1.2
Weight (g)
97, 97
TRUSCO Part Number
368-8071, 368-8071
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For electric craft
5
From Japan
On 2014-04-14 06:12:52
Recently I have been awakened to electronic work. If you do not use good things again the excitement will get cold. In this form, it is best that such a hole has a hole. The weight is also a little heavy, it is perfect for fine adjustment.
This review is about item#05240006.
For electronic work
5
From Japan
On 2013-11-19 19:07:59
It looks heavy and strong and reliable. I like oblique nippers because the straight part is long.
This review is about item#05240006.