Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Slant nipper

Slant nipper NN-56

5.00 (5)
Item.#
05240015
Mfr.#
NN-56
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cutting Capacity (phi mm) Copper Wire
2.6, 2.6
Weight (g)
140, 140
Material
S58C, S58C
Blade Part Hardness
HRC58+/-4
Overall Length (mm)
159, 159
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Shoe repair
5
From Japan
On 2018-02-01 22:50:47
I use it by tapping the root with a hammer, but it will last 3 times longer than other companies' products.
This review is about item#5240015.
I often use it at work.
5
From Japan
On 2017-11-22 23:10:48
It has durability and it is very handy. Engagement of rotating parts is good, it lasts longer.
This review is about item#5240015.
Cutting of ordinary wires
5
From Japan
On 2015-07-01 17:27:01
I am satisfied with the feeling of use well so far.
This review is about item#05240015.
Electrical construction
5
From Japan
On 2013-07-29 01:48:26
I use it a lot in electrical work etc. I tried cutting nails etc for testing, so I am more convenient than commercially available nail clippers and are very useful with one stone two birds. I thought that it would be nice to put it in a car, in a place like this and use it.
This review is about item#05240015.
Used for weak electricity construction
5
From Japan
On 2012-10-28 00:14:10
It is easy to use.
This review is about item#05240015.