Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Plastic nipper

Plastic nipper NP-04

4.00 (1)
Item.#
05240033
Mfr.#
NP-04
Package Qty.
1PC
Ship pack of
1
30.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cutting Ability (mm) Plastic
3
Blade Part Hardness
HRC58+/-4
Overall Length (mm)
152, 152
Plastic Cutting Capacity (mm)
3
Material
S58C, S58C
Weight (g)
120, 120
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Gate cut deburring of plastic injection molded products
4
From Japan
On 2014-02-08 14:43:09
The sharpness is perfect. Opening metal fittings are attached but it is difficult to loosen them immediately. Mostly satisfactory.
This review is about item#05240033.