Buy more than* S$200* and get FREE SHIPPING

  • Micro nipper
  • Micro nipper
  • Micro nipper
  • Micro nipper

Micro nipper NS-03

4.67 (6)
Item.#
05240042
Mfr.#
NS-03
Package Qty.
1PC
Ship pack of
1
26.53 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Small circuit board for circumference work, Small circuit board for circumference work, Small circuit board for circumference work, Small circuit board for circumference work
Blade Part Hardness
HRC58 +/- 4
Overall Length (mm)
128, 128
TRUSCO Part Number
436-2578
Cutting Capacity (phi mm) Copper Wire
1.4, 1.4
Weight (g)
70, 70
Material
S58C, S58C
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
通信機器の製造
5
From Japan
On 2017-05-24 18:32:31
弱電用配線に使用してますが、切れ味鋭く、とても使いやすくて重宝しています。
This review is about item#5240042.
Electronic circuit work at the time of wire cutting, etc.
5
From Japan
On 2016-08-11 18:05:43
Well size is just, is also satisfied with the feel and sharpness of grip.
This review is about item#5240042.
For electronic device development
3
From Japan
On 2015-03-10 13:29:14
I think that sharpness and durability of teeth are satisfactory. If you use it for a while, rubber of grip will become ururuuru and will come out.
This review is about item#05240042.
Beard after tapping
5
From Japan
On 2013-10-21 09:39:40
For ladies, light and nice
This review is about item#05240042.
Restoration of lure etc.
5
From Japan
On 2013-05-23 22:21:02
It is a nipper that is just right for my use, and sharpness is also easy to use.
This review is about item#05240042.
Electronic device assembly
5
From Japan
On 2010-08-02 18:47:45
You can easily cut thick lines for their size. Also the blade is durable. The disadvantage is that the grip rubber is large and easy to remove. There is no problem as long as you bond them.
This review is about item#05240042.