Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Micro nipper

Micro nipper NS-04

4.60 (5)
Item.#
05240051
Mfr.#
NS-04
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For workplaces working with electronic equipment and components that are sensitive to static electricity., For workplaces working with electronic equipment and components that are sensitive to static electricity.
Blade Part Hardness
HRC58+/-4
Overall Length (mm)
117
TRUSCO Part Number
341-9151
Cutting Capacity (phi mm) Copper Wire
1.2
Weight (g)
62
Material
S58C
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Excellent sharpness
5
From Japan
On 2014-05-13 18:24:11
It is outstanding sharpness. I also liked the grip design. It is even better if there is a product with a slightly larger size and higher cutting ability.
This review is about item#05240051.
Cut the electric cord
3
From Japan
On 2013-05-01 13:59:50
The sharpness was better than I thought but it was not suitable for my desired work.
This review is about item#05240051.
For home hobby
5
From Japan
On 2012-09-25 20:19:20
Good grip.
This review is about item#05240051.
Electrical circuit production
5
From Japan
On 2012-09-25 13:39:17
It will be very good. The stopper is a little disagreeable.
This review is about item#05240051.
I use it for detailed work such as internal wiring processing of audio equipment.
5
From Japan
On 2012-06-29 13:30:17
Although it is small in size, it is easy to grasp familiarly in hand and it is very cheap to use. I also use it for extracting electric materials from detailed work.
This review is about item#05240051.