Buy more than* S$200* and get FREE SHIPPING

  • Chip Cutter

Chip Cutter NZ-05

Item.#
05240112
Mfr.#
NZ-05
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0600
Blade Part Hardness
HRC58 +/- 4
Weight (g)
67, 67
Material
S58C, S58C
Cutting Capacity (phi mm) Copper Wire
0.6, 0.6
Nominal Dimension
112, 112
Overall Length (mm)
123, 123
TRUSCO Part Number
395-5290, 395-5290