Buy more than* S$200* and get FREE SHIPPING

  • Cord pliers

Cord pliers PA-02

4.75 (4)
Item.#
05240137
Mfr.#
PA-02
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Weight (g)
225, 225
Application
For non-insulated terminal/ insulated terminal
Overall Length (mm)
225, 225
Operating Range (mm2)
Cutting of M2 - M5 wire: cut of 0.75 - 5.5 small screws: strip of 1.25 - 5.5 insulating coating: crimp of 1.25 - 5.5 insulated terminal: terminal crimping of naked
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Screw length adjustment
5
From Japan
On 2017-04-24 10:36:01
It is also used for film peeling, but it is also used for screw length adjustment (cutting). It can be disconnected from M2, and threads also remain, which makes it handy.
This review is about item#5240146.
Repair of wiring and terminals
5
From Japan
On 2015-08-09 15:51:37
If the dimensions of the terminal match, the finish may be better than the other companies. I was able to install it beautifully.
This review is about item#05240121.
It is planned to be used as a substitute for two kinds of tool for insulated terminal and insulated closed terminal.
4
From Japan
On 2015-07-30 16:23:15
Until now, Open Collect's processing was replaced by soldering, but since it can be processed with code pliers, it is easy to work so we recommend purchasing this product. Although it is in the instruction so as not to use for cutting the bolt of SUS, it did not hinder cutting especially. We will continue to use it in the user's responsibility.
This review is about item#05240121.
It is used for temporary electric wiring circuit change etc. of simple wiring (chiefly a capaia).
5
From Japan
On 2007-10-12 22:04:50
I am satisfied because it can be used diversely and can crimp (splice, bar cap) with relatively little power. Just by working in a narrow place, the tip becomes an obstacle and it becomes hard to crimp it due to the short wiring, but it is recommended because it is a type that can be surely made without crimping mistake. It is a weak point that the grip turns diagonally if you use it for a long time.
This review is about item#05240121.