Buy more than* S$200* and get FREE SHIPPING

  • Cord pliers

Cord pliers PA-03

4.67 (3)
Item.#
05240146
Mfr.#
PA-03
Package Qty.
1PC
Ship pack of
1
47.23 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Weight (g)
205, 205
Operating Range (mm2)
Cutting of M2 - M5 wire: cut of 0.75 - 5.5 small screws: strip of 1.25 - 2.0 insulating coating: crimp connection of terminal
Overall Length (mm)
210, 210
Application
For connection terminal (open barrel type)
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Repair of wiring and terminal
5
From Japan
On 2015-08-09 15:51:37
If there is a dimension of the terminal, finish is be better than the other companies. It can be mounted to clean.
This review is about item#05240121.
Plan to use as a substitute for the two types of tools for the insulating closed terminal for insulation terminal.
4
From Japan
On 2015-07-30 16:23:15
But it had been substituted for the processing of open collect soldering until now, have recommended the purchase of this product it is possible to work easily so can be processed by code pliers. There are the instructions so as not to be used for cutting of SUS of the bolt, but did not out of trouble, especially cutting. Used to work in the future by the employer liability.
This review is about item#05240121.
Simple wiring (mainly Kyaputaia) used for temporary electrical wiring circuit changes and the like of.
5
From Japan
On 2007-10-12 22:04:50
Relatively little crimp in force (splice, bar cap) can be variously used in the one I am satisfied because it. But it will narrow work is the leading edge of the location is hard to crimp by the shortness of the will wiring and failure, but is recommended because it is the type that can be reliably without crimping mistakes. But it is using long and is a weakness that grip would have become diagonally.
This review is about item#05240121.