Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Wire stripper
  • Wire stripper
  • Wire stripper
  • Wire stripper
  • Wire stripper
  • Wire stripper
  • Wire stripper

Wire stripper PA-05

4.50 (4)
Item.#
05240164
Mfr.#
PA-05
Package Qty.
1PC
Ship pack of
1
62.31 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Caution
Only PA-05 comes with crimping functions., Only PA-05 comes with crimping functions.
Conductor Cross-Section Area (mm2)
0.05,0.08,0.13,0.2,0.33,0.52,0.82
TRUSCO Part Number
321-9968, 321-9968
Core Wire Diameter (mm)
0.25,0.32,0.41,0.51,0.64,0.81,1.02, 0.25, 0.32, 0.41, 0.51, 0.64, 0.81, 1.02
Conductor Cross Sectional Area (m2)
0.05, 0.08, 0.13, 0.2, 0.33, 0.52, 0.82
Type
For wires , pressure bonding functionalities
2015 Trusco Published Pages
2 1006
Weight (g)
166, 166
Crimp Features (mm2)
Press-fit insulated terminals (0.5-2.0) l, press-fit connection terminal (0.3-1.25)
AWG
Strand wire 34, 30, 28, 26, 24, 22, 20 single wires 34, 28, 26, 24, 22, 20, 18
Hole Diameter (phi mm)
0.4,0.5,0.65,0.8,0.95,1.15,1.45, 0.4, 0.5, 0.65, 0.8, 0.95, 1.15, 1.45
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
maintenance
5
From Japan
On 2016-07-06 18:04:41
There is no problem, is a good feeling.
This review is about item#05240243.
Peeling of special wire
5
From Japan
On 2015-09-04 08:40:49
And the line you are using, will not be the other has been very matched think. If the first one is caught slightly, but get familiar, the best. Buy again cutting when sick.
This review is about item#05240243.
Wiring or the like in the security camera
5
From Japan
On 2014-04-24 20:56:28
Sharpness is saved and turn a little more thick line because it uses in such as peeling of the preeminent alarm line.
This review is about item#05240164.
Preparation under the crimping operation
3
From Japan
On 2013-08-25 13:12:06
It was good point Bessel than the equivalent of the sharpness of the blade is long-lasting. The point was bad Break-cutter part is not good. Uncut paper sheath-yarn core in shielded wire and multi-core wire comes out. It is less that it can be satisfied with the percentage of the unit price. Or throw away use a vessel of the stripper, Better to buy a stripper of Hozan was good.
This review is about item#05240182.