Buy more than* S$200* and get FREE SHIPPING

  • Wire stripper
  • Wire stripper
  • Wire stripper
  • Wire stripper
  • Wire stripper

Wire stripper PA-06

4.50 (4)
Item.#
05240173
Mfr.#
PA-06
Package Qty.
1PC
Ship pack of
1
50.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Only PA-05 comes with crimping functions., Only PA-05 comes with crimping functions., Only PA-05 comes with crimping functions., Only PA-05 comes with crimping functions.
Weight (g)
134, 134
Conductor Cross-Section Area (mm2)
0.05,0.08,0.13,0.2,0.33,0.52,0.82
AWG
Strand wire 34, 30, 28, 26, 24, 22, 20 single wires 34, 28, 26, 24, 22, 20, 18
Hole Diameter (phi mm)
0.4,0.5,0.65,0.8,0.95,1.15,1.45, 0.4, 0.5, 0.65, 0.8, 0.95, 1.15, 1.45
2015 Trusco Published Pages
2 1006
TRUSCO Part Number
294-2861, 294-2861
Core Wire Diameter (mm)
0.25,0.32,0.41,0.51,0.64,0.81,1.02, 0.25, 0.32, 0.41, 0.51, 0.64, 0.81, 1.02
Conductor Cross Sectional Area (m2)
0.05, 0.08, 0.13, 0.2, 0.33, 0.52, 0.82
Type
For thin lines
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
maintenance
5
From Japan
On 2016-07-06 18:04:41
There is no problem, feeling of use is good.
This review is about item#05240243.
Peeling of special wire
5
From Japan
On 2015-09-04 08:40:49
It is very similar to the line we are using and we can not think of others. It seems caught in the beginning, but when it comes to familiar, it is the best. I will purchase again when the sharpness becomes worse.
This review is about item#05240243.
Wiring etc. with security camera
5
From Japan
On 2014-04-24 20:56:28
Sharpness is used for peeling of alarm wires, etc. It is saved if you turn a bit thicker a little more.
This review is about item#05240164.
Prepare for crimping work
3
From Japan
On 2013-08-25 13:12:06
The good point Sharpness of the blade lasts longer than the equivalent of Bessel. Bad point The parting of the cutter part is not good. The paper sheath / thread core in the shielded wire and the double core wire leaves cutting residue. There is little satisfaction with the unit price. It was better to throw away using Bessel's stripper or buy Hozan's stripper.
This review is about item#05240182.