Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Wire stripper

Wire stripper PA-11

3.00 (2)
Item.#
05240216
Mfr.#
PA-11
Package Qty.
1PC
Ship pack of
1
64.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 1008
AWG
24-12, 24 - 12
TRUSCO Part Number
351-6768, 351-6768
Hole Diameter (phi mm)
0.5,1.2,1.6,2.0, 0.5, 1.2, 1.6, 2.0
Conductor Cross-Section Area (mm2)
0.14-2.0
Conductor Cross Sectional Area (m2)
0.14 - 2.0
Operating Range (mm2)
0.5,1.2,1.6,2.0, 0.5, 1.2, 1.6, 2.0
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Wire strip process
1
From Japan
On 2014-08-31 13:39:23
① I stayed open and it closed. ② The wire copper wire is no longer burdensed in 0.5 part. From the above, I immediately returned it. It does not seem to be shipping inspection. Let's all be careful!
This review is about item#05240216.
Used for wiring connector installation work etc.
5
From Japan
On 2013-09-15 21:21:01
It is lightweight and can be easily peeled off the covering, and the peeling length is also useful for constantly using the adapter. I bought it and I got work done.
This review is about item#05240225.