Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Wire stripper

Wire stripper PA-13

3.00 (2)
Item.#
05240234
Mfr.#
PA-13
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 1008
AWG
30-22, 30 - 22
TRUSCO Part Number
351-6784, 351-6784
Hole Diameter (phi mm)
0.25,0.3,0.4,0.5,0.65, 0.25, 0.3, 0.4, 0.5, 0.65
Conductor Cross-Section Area (mm2)
0.04-0.28
Conductor Cross Sectional Area (m2)
0.04 - 0.28
Operating Range (mm2)
0.25,0.3,0.4,0.5,0.65, 0.25, 0.3, 0.4, 0.5, 0.65
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Wire strip process
1
From Japan
On 2014-08-31 13:39:23
① I stayed open and it closed. ② The wire copper wire is no longer burdensed in 0.5 part. From the above, I immediately returned it. It does not seem to be shipping inspection. Let's all be careful!
This review is about item#05240216.
Used for wiring connector installation work etc.
5
From Japan
On 2013-09-15 21:21:01
It is lightweight and can be easily peeled off the covering, and the peeling length is also useful for constantly using the adapter. I bought it and I got work done.
This review is about item#05240225.