Buy more than* S$200* and get FREE SHIPPING

  • Connector pliers, for open barrel terminal

Connector pliers, for open barrel terminal PA-15

3.40 (5)
Item.#
05240252
Mfr.#
PA-15
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
AWG
20-14, 20 - 14
TRUSCO Part Number
288-2604, 288-2604
Conductor Cross-Section Area (mm2)
0.5-2.0, 0.5 - 2.0
Type
For thick lines
2015 Trusco Published Pages
2 1027
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 1
Review Rating: 3.40
5 Customer Reviews
The reviews are automatic translation.
Machine wiring work
1
From Japan
On 2016-07-14 15:30:13
Although I used it two or three times, the accuracy of crimping was also bad and it did not become usable. Because it is not reliable to use at work, it is unusual but thrown away.
This review is about item#05240191.
Wire crimping work
5
From Japan
On 2014-02-25 13:04:38
I was looking for quality crimping at the middle of the manufacturer's exclusive tool over the simplified version of the automobile tool
This review is about item#05240252.
Car wiring connections
5
From Japan
On 2013-10-11 13:36:14
It is user-friendly and also recommended for beginners.
This review is about item#05240191.
wiring
2
From Japan
On 2013-07-30 10:31:59
I thought that efficiency was good by crimping two parts at the same time, but it is hard to do because the boundary with the covering part can not be seen. Though it is for heavy line, it seems that it can not use other than the terminal on the picture. A normal round Giboshi · flat terminal could not be crushed well.
This review is about item#05240252.
Crimp contact of day pressure EL type contact
4
From Japan
On 2012-01-18 21:05:29
The feeling of use is very good as general purpose goods which can be crimped simultaneously at two places. There are a few tips on the first pinch, but I think I wonder if I should get used to it But the opening and closing is a bit heavy and the return of the spring is a little bad
This review is about item#05240191.