Buy more than* S$200* and get FREE SHIPPING

  • Terminal Set

Terminal Set PA-93

4.75 (4)
Item.#
05240313
Mfr.#
PA-93
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Case Dimension (mm)
87x60x20, 87x60x20
Accessories
X4 pieces (insulated terminals) RV type 5.5 scale M6 hole, x4 pieces YV type 5.5 scale M6 hole, 1.25x8 pieces (butt connection terminal) BC type, 2x8 pieces BC type, 1.25 to 2x10 pieces (twist connector) TC type, TC 1.25 to 4x8 pieces type
AS ONE Part Number
8-174-03, 8-174-03
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
During machine repair
5
From Japan
On 2018-01-14 09:47:04
Since it is a standard product, there is a track record, but since it is contained in a small amount, it is useful when it suddenly becomes necessary
This review is about item#5240304.
Vehicle wiring
5
From Japan
On 2016-09-29 16:23:46
I am included a lot, I can use it securely and with great relief. Thank you very much.
This review is about item#5240304.
Electrical wiring work
5
From Japan
On 2016-02-23 09:12:18
A set item, useful
This review is about item#05240295.
Repair of electrical relation
4
From Japan
On 2015-02-19 17:04:28
Satisfied
This review is about item#05240295.