Buy more than* S$200* and get FREE SHIPPING

  • Combination Pliers

Combination Pliers PC-06

5.00 (1)
Item.#
05240322
Mfr.#
PC-06
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0522
Material
S55C, S55C
Overall Length (mm)
168, 168
2014 TRUSCO Published Page
2-0504
Weight (g)
175, 175
TRUSCO Part Number
368-8135, 368-8135
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Auto Repair Tool
5
From Japan
On 2018-01-07 09:44:03
It's slender, so easy to use. The wire cut was also beautiful.
This review is about item#5240322.