The reviews are automatic translation.
To cut a wire
From Japan
On 2015-02-26 22:46:01
I bought it very cheaply.
Communication construction industry
From Japan
On 2014-10-17 18:33:40
I was just fine because I was looking for cheap items due to loss. Although it is a necessary tool, quality is not concerned so purchase with price emphasis.
Cutting of wire
From Japan
On 2014-08-13 13:46:06
In the catalog, the iron wire is φ 3.2, but the indication of the package is the iron wire φ 2.0. Manufacturers, model numbers match, so it does not seem that different items arrived. Because 3 mm iron wire was able to cut it somehow, it was 4 stars.
Normal electrical work
From Japan
On 2014-01-13 20:08:25
Purchased again because it was lost
Cutting of electric wire etc.
From Japan
On 2013-11-28 08:33:15
To the extent that the cutting part is large, the grip part is compact, so it is better than I thought it is better for my work. I expect the durability afterwards.
For equipment repair.
From Japan
On 2013-10-23 16:48:19
There is no problem in use feeling, the merit of price is large.
Steel wire cutting etc
From Japan
On 2013-09-26 16:18:13
It's easy to use because the sharpness is also good and light.
Electrical construction
From Japan
On 2013-08-17 10:19:01
I think that sharpness, feeling of use, prices are all good. The durability is now to come. I also advocated other people 's OK.
Electric Works Work
From Japan
On 2013-06-21 14:30:25
☆ Purchased somewhat larger than previous ones. Work efficiency has also improved. Fit your hands. Even a thick wire will break well. The price is reasonable.
Used for weak electricity construction
From Japan
On 2012-10-28 00:15:22
The fit of the hand is good, it is easy to use.