Buy more than* S$200* and get FREE SHIPPING

  • Electric work pliers

Electric work pliers PD-08

4.70 (10)
Item.#
05240365
Mfr.#
PD-08
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0556
Material
S58C, S58C
Weight (g)
370, 370
TRUSCO Part Number
395-5346, 395-5346
Blade Part Hardness
HRC60+/-4
Cutting Capacity (phi mm) Steel Wire
2.0, 3.2
Overall Length (mm)
210, 210
Customer Reviews
5 star 7
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.70
10 Customer Reviews
The reviews are automatic translation.
To cut a wire
5
From Japan
On 2015-02-26 22:46:01
I bought it very cheaply.
This review is about item#05240365.
Communication construction industry
5
From Japan
On 2014-10-17 18:33:40
I was just fine because I was looking for cheap items due to loss. Although it is a necessary tool, quality is not concerned so purchase with price emphasis.
This review is about item#05240356.
Cutting of wire
4
From Japan
On 2014-08-13 13:46:06
In the catalog, the iron wire is φ 3.2, but the indication of the package is the iron wire φ 2.0. Manufacturers, model numbers match, so it does not seem that different items arrived. Because 3 mm iron wire was able to cut it somehow, it was 4 stars.
This review is about item#05240365.
Normal electrical work
5
From Japan
On 2014-01-13 20:08:25
Purchased again because it was lost
This review is about item#05240365.
Cutting of electric wire etc.
4
From Japan
On 2013-11-28 08:33:15
To the extent that the cutting part is large, the grip part is compact, so it is better than I thought it is better for my work. I expect the durability afterwards.
This review is about item#05240365.
For equipment repair.
4
From Japan
On 2013-10-23 16:48:19
There is no problem in use feeling, the merit of price is large.
This review is about item#05240365.
Steel wire cutting etc
5
From Japan
On 2013-09-26 16:18:13
It's easy to use because the sharpness is also good and light.
This review is about item#05240365.
Electrical construction
5
From Japan
On 2013-08-17 10:19:01
I think that sharpness, feeling of use, prices are all good. The durability is now to come. I also advocated other people 's OK.
This review is about item#05240365.
Electric Works Work
5
From Japan
On 2013-06-21 14:30:25
☆ Purchased somewhat larger than previous ones. Work efficiency has also improved. Fit your hands. Even a thick wire will break well. The price is reasonable.
This review is about item#05240365.
Used for weak electricity construction
5
From Japan
On 2012-10-28 00:15:22
The fit of the hand is good, it is easy to use.
This review is about item#05240356.