Buy more than* S$200* and get FREE SHIPPING

  • Look Holder

Look Holder PH-02

4.00 (5)
Item.#
05240383
Mfr.#
PH-02
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
1 2328
Point Shape
Track
TRUSCO Part Number
359-8578, 359-8578
Purpose
Assembly and soldering of electronic components. For precision clamp work. Oil hose clip of car and bike., Assembly and soldering of electronic components. For precision clamp work. Oil hose clip of car and bike.
Material
Stainless
Overall Length (mm)
125, 125
2014 TRUSCO Published Page
1-2328
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
For maintenance
5
From Japan
On 2017-04-17 08:20:56
I was looking for it because I want to use it to prevent stuffiness during the maintenance of cars, etc. First, for medical use, it is useful because it can not be purchased without a connection.
This review is about item#05240426.
For factory use
4
From Japan
On 2016-11-30 12:58:50
Purchased like factory tube scissors inexpensive, instant delivery and handy.
This review is about item#5240417.
When a fish is caught and a needle is swallowed
5
From Japan
On 2015-05-22 16:39:07
I bought it because I used it before.
This review is about item#05240383.
Auxiliary tools for precision soldering
1
From Japan
On 2014-11-04 15:37:45
The part of the jaw is not baked and it deforms even if the lead wire of about 0.5 mm is clamped. It is not usable at all, and it is less than a child's toy. Just garbage, we discarded it immediately.
This review is about item#05240383.
Various work
5
From Japan
On 2014-03-02 14:45:54
You can hold it tightly until you hold it and secure it. Since I had small parts by hand, I took time or grabbing to grab it, but after purchasing, I used the same way of using scissors, there was a small slip stop groove at the tip, You can quickly take out one part and fix it. I am very saved. In addition, several pieces are purchased, and at home garden, it helps to select small buds and fruits of crops. Because it is stainless steel, you can use it for a lifetime. We plan to purchase several more.
This review is about item#05240392.