Buy more than* S$200* and get FREE SHIPPING

  • Precision Scissors

Precision Scissors PH-31

Item.#
05240435
Mfr.#
PH-31
Package Qty.
1PC
Ship pack of
1
16.84 SGD
ADD TO CART
Shipped after 2017-11-30
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0647, 2 0647
Overall Length (mm)
115, 115, 115
Point Shape
straight, Direct
2014 TRUSCO Published Page
2-0627, 2-0627
Weight (g)
45, 45, 45
Material
stainless, Stainless
TRUSCO Part Number
368-8178, 368-8178, 368-8178