Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Precision Scissors

Precision Scissors PH-32

Item.#
05240444
Mfr.#
PH-32
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0647, 2 0647
Overall Length (mm)
115, 115, 115
2014 TRUSCO Published Page
2-0627
TRUSCO Part Number
395-5354, 395-5354, 395-5354
Weight (g)
45, 45, 45
Material
stainless, Stainless
Point Shape
The song, Tune