Buy more than* S$200* and get FREE SHIPPING

  • metal cutting shears
  • metal cutting shears
  • metal cutting shears

metal cutting shears PH-33

4.33 (3)
Item.#
05240453
Mfr.#
PH-33
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0647, 2 0647
Overall Length (mm)
145, 145, 145
TRUSCO Part Number
395-5362, 395-5362, 395-5362
Weight (g)
31, 31, 31
2014 TRUSCO Published Page
2-0627
Material
stainless, Stainless
Point Shape
straight, Direct
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Precision work
5
From Japan
On 2017-04-20 09:28:59
I am satisfied very much by buying the scissors I wanted. Thank you
This review is about item#5240453.
Repair of harness
3
From Japan
On 2017-04-19 09:17:56
I bought it for a detailed work but what exactly is it? Is it the same meaning as kinkyri gold cutting? Unable to use unknown and dare to use · · ·
This review is about item#5240453.
Cutting work
5
From Japan
On 2013-04-11 18:43:44
I got into a narrow gap, broke well and I was able to do work smoothly. We are considering additional purchase.
This review is about item#05240453.