Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Lead pliers

Lead pliers PL-05

5.00 (1)
Item.#
05240471
Mfr.#
PL-05
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0570
Overall Length (mm)
140, 140
TRUSCO Part Number
395-5397, 395-5397
Weight (g)
67, 67
Material
Stainless
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2015-02-14 06:28:41
I am using it to repair the radiator fins, but the pinched surfaces are also flat and the width is just right. I think that the use is different ...
This review is about item#05240471.