Buy more than* S$200* and get FREE SHIPPING

  • Radio pliers

Radio pliers PR-16

5.00 (2)
Item.#
05240514
Mfr.#
PR-16
Package Qty.
1PC
Ship pack of
1
22.67 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0560
Blade Part Hardness
HRC58 +/- 4
Weight (g)
130, 130
TRUSCO Part Number
368-8216, 368-8216
Cutting Capacity (phi mm) Copper Wire
2.6, 2.6
Material
S58C, S58C
Overall Length (mm)
160, 160
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Bike maintenance, other
5
From Japan
On 2016-02-29 10:43:09
In particular, I use without problems.
This review is about item#05240514.
Work to use this tool (laughs)
5
From Japan
On 2011-03-15 14:25:15
Part of the handle is green. Since this is a price I think quite reliable. It is this time the packaging had Admit was not worried at all, do not care about such a thing.
This review is about item#05240505.