Buy more than* S$200* and get FREE SHIPPING

  • Radio pliers

Radio pliers PR-26

Item.#
05240523
Mfr.#
PR-26
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0560
Cutting Capacity (phi mm) Copper Wire
2.6, 2.6
Weight (g)
125, 125
Material
S58C, S58C
2014 TRUSCO Published Page
2-0540
Blade Part Hardness
HRC58+/-4
Overall Length (mm)
160, 160
TRUSCO Part Number
368-8224, 368-8224