Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Long Nose Pliers With Wire Stripper

Long Nose Pliers With Wire Stripper PR-36

5.00 (1)
Item.#
05240532
Mfr.#
PR-36
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0560
Blade Part Hardness
HRC58 +/- 4
Overall Length (mm)
160, 160
TRUSCO Part Number
368-8232, 368-8232
Cutting Capacity (phi mm) Copper Wire
2.6, 2.6
Weight (g)
125, 125
Material
S58C, S58C
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As a general tool.
5
From Japan
On 2015-06-01 10:45:51
It is solid without distortion. It is made in Japan. From the copper wire φ2.6 to the wire φ2 iron wire φ1.5 cutting capability the wire strip φ1.2 tip is jagged.
This review is about item#05240532.