Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pliers, long nose type

Pliers, long nose type PR-46

1.50 (2)
Item.#
05240541
Mfr.#
PR-46
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0561
Blade Part Hardness
HRC58+/-4, HRC58+/-4
Overall Length (mm)
160, 160
TRUSCO Part Number
368-8241, 368-8241
Cutting Capacity (phi mm) Copper Wire
2.6, 2.6
Weight (g)
75, 75
Material
S58C, S58C
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 1.50
2 Customer Reviews
The reviews are automatic translation.
Approach to a narrow spot
1
From Japan
On 2014-03-06 17:08:25
It was not too big, not too small, slightly smaller than ordinary radiant pen and overall slim and satisfied with the shape. The spring was not stuck firmly on one side and it was deformed and stabbed. At the initial stage, the springs frequently disengage and frustration accumulates in the work of repositioning many times. It was a shame item.
This review is about item#05240541.
Temporary crimping etc. of electrical products
2
From Japan
On 2013-10-29 18:15:14
Because it is slightly larger than it looks, people with small hands are difficult to hold.
This review is about item#05240541.