Buy more than* S$200* and get FREE SHIPPING

  • Miniature radio pliers
  • Miniature radio pliers
  • Miniature radio pliers

Miniature radio pliers PS-01

4.00 (2)
Item.#
05240557
Mfr.#
PS-01
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0562
Blade Part Hardness
HRC58 +/- 4
Overall Length (mm)
139, 139
TRUSCO Part Number
436-2594, 436-2594
Cutting Capacity (phi mm) Copper Wire
2, 2
Weight (g)
68, 68
Material
S58C, S58C
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
When maintenance of electronic equipment
5
From Japan
On 2018-02-24 22:14:33
It is reasonable in size and easy to work, and it fits well in the hand and it is very easy to use and I like it. Also, I've heard stories that make it easy for the spring to come off, but at this stage I do not have such a thing and I use it with confidence.
This review is about item#5240557.
During assembly work
3
From Japan
On 2013-06-06 14:09:20
It is better to have a simpler shape that the hands are rugged and hard to hold. I do not need a strap hole.
This review is about item#05240557.