Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Miniature lead pliers

Miniature lead pliers PS-04

3.50 (2)
Item.#
05240575
Mfr.#
PS-04
Package Qty.
1PC
Ship pack of
1
24.80 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0570
Overall Length (mm)
132, 132
TRUSCO Part Number
368-8259, 368-8259
Hardness
HRC46+/-4
Material
S58C, S58C
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Of electronic component lead bending, etc.
3
From Japan
On 2015-03-30 16:59:25
It is a thick tip than I thought. Easy to little more narrow and work.
This review is about item#05240575.
Universal board set
4
From Japan
On 2012-01-19 13:53:57
But this photo of the product has been reflected things round grip, those of the square grip of the same design as the company's micro-nippers came (I knew by looking at the company's HP). But feel I was like earlier in the soft type, or would I be torn to shreds if you are using for decades? Now the hard rubber ones is the feeling that does not budge is about 10 years (but is that you do not know if in less 10 years). Even to just go in the palm of your hand size, the strength of the spring is also appropriate, the previous size also shape well, you can use a good mood.
This review is about item#05240575.