Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pliers, long nose type, stainless

Pliers, long nose type, stainless PSS-01

5.00 (1)
Item.#
05240584
Mfr.#
PSS-01
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0573
Overall Length (mm)
125, 125
TRUSCO Part Number
395-5401, 395-5401
Weight (g)
68, 68
Material
SUS420, SUS420
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Connector for LED lighting When assembling
5
From Japan
On 2015-03-19 18:07:03
I was able to support the contact firmly and I was impressed that it is truly an engineer. I chose stainless steel in relation to use in carrying tool box, but I am looking forward to the future.
This review is about item#05240584.