Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Tweezers
  • Tweezers
  • Tweezers
  • Tweezers

Tweezers PT-01

5.00 (2)
Item.#
05240654
Mfr.#
PT-01
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS304, SUS304
Shape
AA type
2015 Trusco Published Pages
1 2319
Weight (g)
23, 23
Overall Length (mm)
125, 125
TRUSCO Part Number
296-4040, 296-4040
Knob (g) load
About 250
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
At the time of assembly
5
From Japan
On 2016-05-30 09:23:18
I am very saved when working fine.
This review is about item#05240733.
Board mounting
5
From Japan
On 2016-01-16 09:55:49
There is no mistake engineer essential item! It is! Exquisite spring strength, easy to grasp fine parts such as chip parts. Also, there are no other nonmagnetic items in this price range.
This review is about item#05240654.