Buy more than* S$200* and get FREE SHIPPING

  • Tweezers
  • Tweezers
  • Tweezers
  • Tweezers
  • Tweezers

Tweezers PT-04

5.00 (2)
Item.#
05240681
Mfr.#
PT-04
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS304, SUS304
Knob (g) load
About 200
Overall Length (mm)
120, 120
TRUSCO Part Number
368-8283, 368-8283
2015 Trusco Published Pages
1 2319
Weight (g)
15, 15
Shape
I type