Buy more than* S$200* and get FREE SHIPPING

  • Tweezers
  • Tweezers
  • Tweezers
  • Tweezers
  • Tweezers

Tweezers PT-06

5.00 (2)
Item.#
05240706
Mfr.#
PT-06
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS304, SUS304
Knob (g) load
About 200
Overall Length (mm)
120, 120
Shape
J type
Weight (g)
15, 15
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
At the time of assembly
5
From Japan
On 2016-05-30 09:23:18
I am very saved when working fine.
This review is about item#05240733.
Board mounting
5
From Japan
On 2016-01-16 09:55:49
There is no mistake engineer essential item! It is! Exquisite spring strength, easy to grasp fine parts such as chip parts. Also, there are no other nonmagnetic items in this price range.
This review is about item#05240654.