Buy more than* S$200* and get FREE SHIPPING

  • Titanium Tweezer
  • Titanium Tweezer
  • Titanium Tweezer
  • Titanium Tweezer
  • Titanium Tweezer

Titanium Tweezer PTN-03

4.33 (3)
Item.#
05240943
Mfr.#
PTN-03
Package Qty.
1PC
Ship pack of
1
44.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Material
Titanium
Weight (g)
10, 10
Shape
J type
Knob (g) load
About 170
Overall Length (mm)
120, 120
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Precision instrument assembling etc.
5
From Japan
On 2017-04-26 19:46:40
I used stainless steel tweezers, but I bought here because the magnetic force became a matter of concern. It is 100% nonmagnetic and you can work with confidence. Also the light places are good.
This review is about item#5240943.
Clock repair
4
From Japan
On 2016-12-14 18:03:21
The processing of the tip is sweet, but you can customize it in reverse.
This review is about item#5240934.
Used by workers to weld parts and so on by spot welding
4
From Japan
On 2010-02-17 13:14:21
Because it is not a magnet, parts are not attached, so it is very helpful.
This review is about item#05240925.