Buy more than* S$200* and get FREE SHIPPING

  • Titanium Tweezer
  • Titanium Tweezer
  • Titanium Tweezer

Titanium Tweezer PTN-04

4.33 (3)
Item.#
05240952
Mfr.#
PTN-04
Package Qty.
1PC
Ship pack of
1
44.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Titanium
Weight (g)
14, 14
Knob (g) load
About150
Overall Length (mm)
125, 125
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Precision instrument assembling etc.
5
From Japan
On 2017-04-26 19:46:40
I used stainless steel tweezers, but I bought here because the magnetic force became a matter of concern. It is 100% nonmagnetic and you can work with confidence. Also the light places are good.
This review is about item#5240943.
Clock repair
4
From Japan
On 2016-12-14 18:03:21
The processing of the tip is sweet, but you can customize it in reverse.
This review is about item#5240934.
Used by workers to weld parts and so on by spot welding
4
From Japan
On 2010-02-17 13:14:21
Because it is not a magnet, parts are not attached, so it is very helpful.
This review is about item#05240925.