Buy more than* S$200* and get FREE SHIPPING

  • Tweezers
  • Tweezers
  • Tweezers
  • Tweezers

Tweezers PTS-02

4.56 (9)
Item.#
05240977
Mfr.#
PTS-02
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Material
Stainless 13 chromium
Weight (g)
13, 13
Width (mm)
9, 9
TRUSCO Part Number
296-4104, 296-4104
2015 Trusco Published Pages
1 2314
Overall Length (mm)
124, 124
Shape
With straight / jagged
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.56
9 Customer Reviews
The reviews are automatic translation.
It is used for disassembling and assembling precision machinery.
5
From Japan
On 2017-07-26 07:49:03
it's the best. I thought that the waist was weaker, but I have a good strength, so it is handy.
This review is about item#05241022.
Fastening of electronic components
4
From Japan
On 2017-03-28 12:14:05
I can use it without problems. I purchased tweezers because they were lost.
This review is about item#5240977.
Pinch small objects, dirty objects.
5
From Japan
On 2014-05-27 21:09:48
I got this big size at reasonable price. After touching the driver with the magnet for a few minutes it was magnetized. The small screws are gone.
This review is about item#05241031.
work
5
From Japan
On 2013-09-29 12:47:49
It is convenient for finding fine screws.
This review is about item#05240986.
Threading of large sewing machine
5
From Japan
On 2013-06-04 13:33:32
It helps threading threads of machine that fingers are hard to reach.
This review is about item#05240961.
Repair of precision instruments
2
From Japan
On 2013-01-16 12:48:35
Compared to what we purchased before, the sheet metal feels thin and light.
This review is about item#05240961.
Create a sample book
5
From Japan
On 2012-09-19 21:34:34
After all, there is only the maker's thing, it's good to get caught tightly at the tip and work efficiency is good
This review is about item#05240961.
I pick up things and use it for detailed work.
5
From Japan
On 2012-07-24 16:07:43
Easy to handle, fit in hand.
This review is about item#05240977.
Experiment (Brain Science)
5
From Japan
On 2012-06-14 12:35:09
Cost performance is the best. To do precise work, the destination is sweet, but it is perfect for rough work.
This review is about item#05240977.